Zoro Homepage

3 Ft Usb C 3.0-C Cable M-Micro

  • Mfr # 353397

  • Zoro # G0683771


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

End 2 Connection Type
Micro USB 3.0 Type B - Male
Cable Type
USB
Shielding
Yes
Features
Molded, Strain Relief, Booted
Data Transfer Speed
10-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353397
Zoro #
G0683771
UPC #
766623353397
Country of Origin
Unknown

Details

End 2 Connection Type
Micro USB 3.0 Type B - Male
Cable Type
USB
Shielding
Yes
Features
Molded, Strain Relief, Booted
Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Contact Plating
Nickel
Item
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 3.0 Type B - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.