
3-IN-1 WITH ONE-TOUCH BACKUP, COMPATIBLE WITH ALL TYPES OF HARD DRIVES UP TO 5.2
Mfr # 179195
Zoro # G816450287
product price:Â $28.99
/eaKey Features
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Energy Efficiency Compliance
Energy-using Products Directive (EuP)
Adapter Type
IDE/SATA/USB
Connector Type on First End
USB 2.0 Type A - Male
Features
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
179195
Zoro #
G816450287
UPC #
766623179195
Country of Origin
China
Details
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Energy Efficiency Compliance
Energy-using Products Directive (EuP)
Adapter Type
IDE/SATA/USB
Connector Type on First End
USB 2.0 Type A - Male
Features
Plug and Play
Item
Data Transfer Adapter
Package Contents
Hi-Speed USB to SATA/IDE Adapter, Power Adapter, 4-pin power And USB Cable, Instructions and Software CD
Connector Type on Second End
IDE
Environmentally Friendly
Yes
Connector on First End Details
1 x Type A USB 2.0 USB Male
Color
Black
Certifications & Standards
FCC, CE
Connector on Second End Details
1 x L-Type SATA I SATA Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.