Shop MANHATTAN
See all product information
Create Account
3.3 FT USB 2.0 CBL AM-MICRO BM WHT
- Mfr # 323987
- Zoro # G014876001
product price:Â
$
1.59
/ea
Sold in multiples of 6 for
$9.54
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
White
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323987
- Zoro #
- G014876001
- UPC #
- 766623323987
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Micro USB 2.0 Type B - Male
- Color
- White
- Jacket Material
- Polyvinyl Chloride (PVC)
- Features
- Booted, Molded
- Cable Type
- USB
- Standards
- UL 2725
- Contact Plating
- Nickel
- Shielding
- Yes
- Connector on Second End Details
- 1 x Micro USB 2.0 Type B - Male
- Device Supported
- Notebook
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Conductor
- Copper
- Conductor Material
- Copper
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.