Zoro Homepage

3.3 Ft Usb 3.0 A/M-Micro-B/M

  • Mfr # 325417

  • Zoro # G0744927


product price: $7.65
/ea

Key Features

Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Contact Plating
Gold
Color
Blue
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325417
Zoro #
G0744927
UPC #
766623325417
Country of Origin
Unknown

Details

Connector on Second End Details
1 x Micro USB 3.0 Type B - Male
Contact Plating
Gold
Color
Blue
Connector on First End Details
1 x USB 3.0 Type A - Male
Data Transfer Speed
5-Gbit/s
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Features
EMI/RF Protection, Booted, Flexible, Molded
Device Supported
Mobile Computer, Audio/Video Device, Network Hub, PDA, Notebook, Hub, Desktop Computer, Computer, Camera
Standards
UL2725
Cable Type
USB/USB-B
Conductor
Copper
Shielding
Yes
Connector Plating
Nickel
End 2 Connection Type
Micro USB 3.0 Type B - Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.