(353892) Connector Cable
- Mfr # 353892
- Zoro # G9933588
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Cable Length
3.28 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Strain Relief, Molded, Booted, Charging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 353892
- Zoro #
- G9933588
- UPC #
- 766623353892
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3.28 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Features
- Strain Relief, Molded, Booted, Charging
- Cable Type
- USB
- Device Supported
- Hub, Computer, Notebook, MAC
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- American Wire Gauge
- 28 AWG
- Shielding
- Yes
- Contact Plating
- Gold
- Data Transfer Rate
- 480-Mbit/s
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Data Transfer Speed
- 480-Mbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.