
36 Ft Usb 2.0 Active Cable
Mfr # 510424
Zoro # G0449159
product price: $22.55
/eaKey Features
Cable Length
36.09 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 1.1 Type B - Male
Color
Silver, Translucent
Features
Repeater, Plug & Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510424
Zoro #
G0449159
UPC #
766623510424
Country of Origin
Unknown
Dimensions
Cable Length
36.09 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 1.1 Type B - Male
Color
Silver, Translucent
Features
Repeater, Plug & Play
Standards
CE, FCC
Cable Type
USB/USB-B
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Device Supported
Printer
Connector on Second End Details
1 x USB 1.1 Type B - Male
Conductor
Copper
Data Transfer Speed
480-Mbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.