Zoro Homepage

3Ft Usb 2.0 A/M-B/M

  • Mfr # 306218

  • Zoro # G0744349


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Shielding
Yes
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Desktop Computer, Notebook, USB Hub
Features
Booted, Molded
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306218
Zoro #
G0744349
UPC #
766623306218
Country of Origin
Unknown

Details

Shielding
Yes
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Desktop Computer, Notebook, USB Hub
Features
Booted, Molded
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Color
Black
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Cable Type
USB
Connector on Second End Details
1 x USB 2.0 Type B - Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.