Shop MANHATTAN
See all product information
Create Account
4-PORT 4KHDMI SPLITTER
- Mfr # 207515
- Zoro # G214897660
product price:Â
$
54.19
/ea
Key Features
Number of HDMI Inputs
1
Number of HDMI Outputs
4
Input Voltage
5 V DC
Maximum Video Resolution
409(6) 2160
HDMI Out
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207515
- Zoro #
- G214897660
- UPC #
- 766623207515
- Country of Origin
- Taiwan, Province of China
- Number of HDMI Inputs
- 1
- Number of HDMI Outputs
- 4
- Input Voltage
- 5 V DC
- Maximum Video Resolution
- 409(6) 2160
- HDMI Out
- Yes
- HDMI In
- Yes
- Material
- Plastic
- Item
- Signal Splitter
Dimensions
- Height
- 0.8 in
- Depth
- 2.1 in
- Maximum Video Bandwidth
- 340 MHz
- Width
- 5.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.