
4 PORT USB 3.0 HUB AC/BUS
Mfr # 162302
Zoro # G714876400
product price: $33.65
/eaKey Features
Width
1.8 in
Total Number of USB Ports
4
Environmentally Friendly
Yes
Number of USB 3.0 Ports
4
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162302
Zoro #
G714876400
UPC #
766623162302
Country of Origin
China
Dimensions
Width
1.8 in
Depth
2.2 in
Height
0.8 in
Details
Total Number of USB Ports
4
Environmentally Friendly
Yes
Number of USB 3.0 Ports
4
Platform Supported
Mac, PC
Host Interface
USB
Item
USB Hub
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.