
4-PORT USB 3.1-C HUB
Mfr # 162746
Zoro # G814876546
product price: $22.19
/eaKey Features
Length
3.5 in
Width
1.5 in
Host Interface
USB Type C
Total Number of USB Ports
4
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
162746
Zoro #
G814876546
UPC #
766623162746
Country of Origin
China
Dimensions
Length
3.5 in
Width
1.5 in
Height
0.4 in
Details
Host Interface
USB Type C
Total Number of USB Ports
4
Environmentally Friendly
Yes
Platform Supported
PC, Linux, Mac
Number of USB 3.1 Ports
4
Item
USB Hub
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.