Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K 60HZ DISPLAYPORT TO HDMI CABLE

  • Mfr # 153201

  • Zoro # G914883437


product price: $20.69
/ea

Key Features

Contact Plating
Gold
Supported Resolution
3840 x 2160
Cable Type
DisplayPort/HDMI
Connector Gender on First End
Male
American Wire Gauge
30 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153201
Zoro #
G914883437
UPC #
766623153201
Country of Origin
China

Dimensions

Cable Length
5.91 ft

Details

Contact Plating
Gold
Supported Resolution
3840 x 2160
Cable Type
DisplayPort/HDMI
Connector Gender on First End
Male
American Wire Gauge
30 AWG
Device Supported
Notebook, HDTV, Audio/Video Device, Projector, Desktop Computer, Monitor, Display
Item
A/V Cable
Connector Type on Second End
HDMI Digital Audio/Video - Male
Features
Plug & Play, HDCP, Latching Connector
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Material
Molded Polyvinyl Chloride (PVC), ABS
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.