Zoro Homepage

50 FT HDMI M-M CABLE

  • Mfr # 308434

  • Zoro # G514883615


product price: $46.99
/ea

Key Features

Cable Type
HDMI
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Booted, Audio Return Channel (ARC), Molded, EMI/RF Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308434
Zoro #
G514883615
UPC #
766623308434
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Features
Booted, Audio Return Channel (ARC), Molded, EMI/RF Protection
Conductor Material
Copper
Shielding
Yes
Standards
UL20276
Item
A/V Cable
Conductor
Copper
Device Supported
Desktop Computer, Audio/Video Device, Gaming Console, PC, Blu-ray Player
Contact Plating
Nickel
Certifications & Standards
UL20276
Data Transfer Rate
10.2 Gbit/s
American Wire Gauge
24 AWG
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.