
6.5 Ft Usb 3.0 A /M Micro-B/ M
Mfr # 325424
Zoro # G0517591
product price: $8.45
/eaKey Features
Connector on Second End Details
1 x Micro USB 3.2 (Gen 1) Type B - Male
Data Transfer Speed
5-Gbit/s
Features
Strain Relief, EMI Protection
Standards
UL2725
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
325424
Zoro #
G0517591
UPC #
766623325424
Country of Origin
Unknown
Details
Item
Data Transfer Cable
Connector on Second End Details
1 x Micro USB 3.2 (Gen 1) Type B - Male
Data Transfer Speed
5-Gbit/s
Features
Strain Relief, EMI Protection
Standards
UL2725
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 3.2 (Gen 1) Type B - Male
Shielding
Yes
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Type
Micro-USB/USB
Contact Plating
Gold
Connector Plating
Nickel
Color
Blue
Conductor
Copper
Device Supported
Desktop Computer, Notebook, USB Hub, PDA, Camera, MAC
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Boot Type
Molded
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.