
6.6FT DISPLAYPORT M/M CABLE
Mfr # 307116
Zoro # G114883374
product price: $11.55
/eaKey Features
Wire Size
28 AWG
Shielding
Yes
Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Boot Type
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
307116
Zoro #
G114883374
UPC #
766623307116
Country of Origin
Singapore
Dimensions
Wire Size
28 AWG
Cable Length
6.60 ft
Details
Item
A/V Cable
Shielding
Yes
Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Boot Type
Molded
Cable Type
DisplayPort
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
4096 x 2160
Device Supported
PC, Monitor, Audio/Video Device
Data Transfer Rate
6 Gbit/s
Connector Gender on First End
Male
Features
Plug & Play, EMI Protection, Booted, Molded, Strain Relief, Latching Connector
Jacket Material
Polyvinyl Chloride (PVC)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.