Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6Ft Usb 2.0 A Male/Mini-B Male Cable

  • Mfr # 333412

  • Zoro # G0514450


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Shielding
Yes
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Device Supported
MAC, Computer, Notebook, USB Hub, Desktop Computer, Peripheral Device
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333412
Zoro #
G0514450
UPC #
766623333412
Country of Origin
Unknown

Details

Shielding
Yes
Data Transfer Speed
480-Mbit/s
Contact Plating
Gold
Device Supported
MAC, Computer, Notebook, USB Hub, Desktop Computer, Peripheral Device
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Conductor
Copper
Color
Translucent Silver
Features
Molded, Plug & Play, EMI Protection, Strain Relief, Booted
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
Mini USB/USB
Standards
UL2725
End 2 Connection Type
Mini USB 2.0 Type B - Male
Item
Data Transfer Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.