Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8K-60HZ 2-PORT HDMI SWITCH

  • Mfr # 207942

  • Zoro # G714897689


product price: $52.19
/ea

Key Features

Height
0.6 in
Maximum Video Resolution
7680 x 4320
Width
1.7 in
Graphics Modes
8K
Number of HDMI Inputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207942
Zoro #
G714897689
UPC #
766623207942
Country of Origin
China

Dimensions

Height
0.6 in
Width
1.7 in
Depth
3.5 in

Details

Maximum Video Resolution
7680 x 4320
Graphics Modes
8K
Number of HDMI Inputs
2
Number of Input Devices Supported
2
Scan Format
1080p
Connectivity Technology
Cable
Number of HDMI Outputs
1
HDMI Out
Yes
Number of Displays Supported
1
Device Supported
Display
HDMI In
Yes
Item
Audio/Video Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.