Zoro Homepage

CCD BARCODE SCANNER (120 SPS)

  • Mfr # 401517

  • Zoro # G614876104


product price: $60.89
/ea

Key Features

Color
Black
Host Interface
USB
Image Sensor Type
CCD
Scanning Distance
0.79 in
Scan Rate
120 scan/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401517
Zoro #
G614876104
UPC #
766623401517
Country of Origin
China

Details

Color
Black
Item
Barcode Scanner
Host Interface
USB
Image Sensor Type
CCD
Scanning Distance
0.79 in
Scan Rate
120 scan/s
Barcode Symbology Supported
UPC/EAN/JAN & Addon 2/5, Code 39, Code 39 Full ASCII, Code 11, Matrix 25, Code 128, Code 93, Interleave 25, Industrial 25, Codabar/MW7, MSI/PLESSEY, China Postage, Code2 of 6, LCD25, Telepen, GS1 DataBar (RSS code)
Connectivity Technology
Cable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.