Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Piece Cornelia Storage Closet 1.0 and 2.0 in Black

  • Mfr # 2-23BC-BK

  • Zoro # G916168242


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Height
71.11 in
Length
59.22 in
Depth
16.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-23BC-BK
Zoro #
G916168242
UPC #
810165559219
Country of Origin
China

Dimensions

Height
71.11 in
Length
59.22 in
Depth
16.11 in

Details

Color
Black
Material
MDF
Item
2-Piece Storage Closet 1.0 and 2.0

Description

The Cornelia Storage Closet pairs smart storage with simple beauty. Its thoughtful silhouette fits effortlessly into any space, while spacious adjustable shelves keep your essentials neatly tucked away. Soft-close doors open with ease, offering a quiet touch of luxury in a clean, modern form.


  • Modern Free Standing 2-Piece Set of Wardrobe Closet with 4 Large Shelves and Wardrobe Closet with 7 Compartments for Bedroom and Storage Use.
  • Upon assembly, Storage Closet Dimensions Measure: 29.61 in. Length, 71.11 in. Height, 16.11 in. Depth.
  • Sleek vertical rectangular door panels with black metal handles.
  • Section 1 Includes 1 Wide Fixed Upper Shelf and 6 Adjustable Shelves. Section 2 Includes 4 Wide Shelves with Adjustable Features.
  • 90° open door design with European soft-close hinges for smooth, quiet use.
  • Mop base with non-marking felt foot pads for floor protection
  • Stylish profile offers generous storage without overwhelming your space. Modular design allows expansion with additional collection units.
  • Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.