2-Piece DUMBO 5-Drawer Tall Dresser and DUMBO 3-Drawer Standard Dresser in White and Grey
- Mfr # 2-DB05-WG
- Zoro # G311505796
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Length
70.38 in
Features
8 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Depth
22.04 in
Material
MDF
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-DB05-WG
- Zoro #
- G311505796
- UPC #
- 810125809422
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 70.38 in
- Depth
- 22.04 in
Details
- Color
- White and Grey
- Item
- Dresser and 5-Drawer Tall Dresser - Set of 2
- Features
- 8 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- Material
- MDF
- Shape
- Rectangle
- Finish
- Matte
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.