Shop MANHATTAN COMFORT

2-Piece DUMBO 5-Drawer Tall Dresser and DUMBO 6-Drawer Double Low Dresser in White and Grey

  • Mfr # 2-DB03-WG

  • Zoro # G411505856


product price:  $900.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF
Finish
Matte
Length
104.87 in
Shape
Rectangle
Features
11 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-DB03-WG
Zoro #
G411505856
UPC #
810125809286
Country of Origin
Taiwan, Province of China

Dimensions

Length
104.87 in
Depth
22.04 in

Details

Color
White and Grey
Material
MDF
Finish
Matte
Shape
Rectangle
Features
11 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Item
5-Drawer Tall Dresser and 6-Drawer Double Low Dresser - Set of 2

Description

The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.


  • •Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Tall Dresser and 1 Double Low Dresser.
  • •Upon Assembly, Tall Dresser Dimensions Measure: 35.19 in. Length, 44.64 in. Height, 22.04 in. Depth. Double Low Dresser Dimensions Measure: 69.68 in. Length, 30.31 in. Height, 19.48 in. Depth.
  • •Includes 11 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
  • •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
  • •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
  • •Recommended for up to 65 inch TV.
  • •Perfect for Bedroom Storage, Lamps or Display Items.
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.