2-Piece DUMBO Standard 3-Drawer Dresser and DUMBO 1.0 Nightstand in Midnight Blue

  • Mfr # 2-DB01-MB

  • Zoro # G911505844


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Depth
17.73 in
Finish
Matte
Material
MDF
Features
4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Length
55.26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-DB01-MB
Zoro #
G911505844
UPC #
810125809095
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.73 in
Length
55.26 in

Details

Color
Midnight Blue
Finish
Matte
Material
MDF
Features
4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Shape
Rectangle
Item
Dumbo 1.0 Standard 3 Drawer Dresser and Nightstand

Description

The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.


  • •Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Standard Dresser and 1 Nightstand 1.0.
  • •Upon Assembly, Standard Dresser Dimensions Measure: 35.19 in. Length, 26.85 in. Height, 17.61 in. Depth. Nightstand Dimensions Measure: 20.07 in. Length, 21.65 in. Height, 17.73 in. Depth
  • •Includes 4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
  • •Horizontal Glam Drawer Handles Made of Metal with a Gold Finish.
  • •Stylish Splayed Gold Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
  • •Recommended for up to 35 inch TV.
  • •Perfect for Bedroom Storage, Lamps or Display Items.
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.