
2-Piece DUMBO Standard 3-Drawer Dresser and DUMBO 1.0 Nightstand in White and Grey
Mfr # 2-DB01-WG
Zoro # G611505779
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Depth
17.73 in
Features
4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Finish
Matte
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-DB01-WG
Zoro #
G611505779
UPC #
810125809149
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.73 in
Length
55.26 in
Details
Color
White and Grey
Item
Dumbo 1.0 Standard 3 Drawer Dresser and Nightstand
Material
MDF
Features
4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Finish
Matte
Shape
Rectangle
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
- •Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Standard Dresser and 1 Nightstand 1.0.
- •Upon Assembly, Standard Dresser Dimensions Measure: 35.19 in. Length, 26.85 in. Height, 17.61 in. Depth. Nightstand Dimensions Measure: 20.07 in. Length, 21.65 in. Height, 17.73 in. Depth
- •Includes 4 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
- •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
- •Recommended for up to 35 inch TV.
- •Perfect for Bedroom Storage, Lamps or Display Items.
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.