Shop MANHATTAN COMFORT
See all product information
Create Account
2-Piece DUMBO Standard 3-Drawer Dresser and DUMBO 2.0 Nightstand in White and Grey
- Mfr # 2-DB02-WG
- Zoro # G311505840
product price:
$
385.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Material
MDF
Length
55.26 in
Features
5 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Depth
17.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DB02-WG
- Zoro #
- G311505840
- UPC #
- 810125809217
- Country of Origin
- Taiwan, Province of China
- Color
- White and Grey
- Shape
- Rectangle
- Item
- Dumbo 2.0 Standard 3 Drawer Dresser and Nightstand
- Material
- MDF
- Features
- 5 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- Finish
- Matte
Dimensions
- Length
- 55.26 in
- Depth
- 17.73 in
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
- •Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Standard Dresser and 1 Nightstand 2.0.
- •Upon Assembly, Standard Dresser Dimensions Measure: 35.19 in. Length, 26.85 in. Height, 17.61 in. Depth. Nightstand Dimensions Measure: 20.07 in. Length, 21.65 in. Height, 17.73 in. Depth
- •Includes 5 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
- •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
- •Recommended for up to 35 inch TV.
- •Perfect for Bedroom Storage, Lamps or Display Items.
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.