2-Piece Modern Sylvia Tweed Sofa with Accent Pillows and Accent Chair in Angora

  • Mfr # 2-SFAC1770-AN

  • Zoro # G713675875


product price:  $2,356.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fabric Material
Tweed
Material
High Density Foam
Seat Width
78 in
Style
Modern Glam
Seat Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-SFAC1770-AN
Zoro #
G713675875
UPC #
810165552050
Country of Origin
China

Dimensions

Seat Width
78 in
Seat Height
17.5 in
Seat Depth
27.2 in

Details

Fabric Material
Tweed
Color
Angora
Material
High Density Foam
Style
Modern Glam
Weight Capacity
Accent Chair 350 lbs, Sofa 600 lbs
Frame Material
Pine Wood
Number of Pieces
2

Description

Introducing the Sylvia Collection, where soft curves and graceful silhouettes create a romantic ambiance in your living space. This accent chair and sofa embraces you with its gentle, enveloping arms and plush, cloud-like cushions, inviting moments of relaxation and intimate conversations. Draped in luxurious tweed, the Sylvia Collection evokes a sense of timeless elegance, perfect for those who appreciate the art of refined comfort. Whether sharing quiet moments or making memories, this collection is the perfect blend of style and romance, turning any room into a serene haven of tranquility.


  • Modern Glam Sofa and Accent Chair for Living Room Usage. Set of 2.
  • Accent Chair Dimensions Measure: 40.5 in. Length, 29.5 in. Height, 37.5 in. Depth. Sofa Dimensions Measure: 103.5 in. Length, 29.5 in. Height, 49 in. Depth.
  • Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • Upholstered in Luxurious Tweed with High Density Foam Padding. Tight Seat and Back Feature Polyfiber Wrapped Around a High-Density Polyurethane Foam Core.
  • Sofa Includes 2 Square Accent Pillows.
  • Unique Cut-out Leg Design.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.