2-Piece Modern Sylvia Tweed Sofa with Accent Pillows and Accent Chair in Gold Dust

  • Mfr # 2-SFAC1770-GD

  • Zoro # G913675873


product price:  $2,356.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
Accent Chair 350 lbs, Sofa 600 lbs
Fabric Material
Tweed
Seat Depth
27.2 in
Material
High Density Foam
Seat Width
78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-SFAC1770-GD
Zoro #
G913675873
UPC #
810165552043
Country of Origin
China

Dimensions

Seat Depth
27.2 in
Seat Width
78 in
Seat Height
17.5 in

Details

Weight Capacity
Accent Chair 350 lbs, Sofa 600 lbs
Fabric Material
Tweed
Material
High Density Foam
Color
Gold Dust
Style
Modern Glam
Frame Material
Pine Wood
Number of Pieces
2

Description

Introducing the Sylvia Collection, where soft curves and graceful silhouettes create a romantic ambiance in your living space. This accent chair and sofa embraces you with its gentle, enveloping arms and plush, cloud-like cushions, inviting moments of relaxation and intimate conversations. Draped in luxurious tweed, the Sylvia Collection evokes a sense of timeless elegance, perfect for those who appreciate the art of refined comfort. Whether sharing quiet moments or making memories, this collection is the perfect blend of style and romance, turning any room into a serene haven of tranquility.


  • Modern Glam Sofa and Accent Chair for Living Room Usage. Set of 2.
  • Accent Chair Dimensions Measure: 40.5 in. Length, 29.5 in. Height, 37.5 in. Depth. Sofa Dimensions Measure: 103.5 in. Length, 29.5 in. Height, 49 in. Depth.
  • Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • Upholstered in Luxurious Tweed with High Density Foam Padding. Tight Seat and Back Feature Polyfiber Wrapped Around a High-Density Polyurethane Foam Core.
  • Sofa Includes 2 Square Accent Pillows.
  • Unique Cut-out Leg Design.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.