
3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0
Mfr # 15GMC-CH
Zoro # G804987030
product price: $707.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Overall Height
37.6 in
Assembled/Unassembled
Unassembled
Load Capacity
Table: 300 lb; Cabinets: 165 lb
Finish
Electrostatic Powder Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15GMC-CH
Zoro #
G804987030
UPC #
810077085660
Country of Origin
Brazil
Dimensions
Width
20.5 in
Overall Height
37.6 in
Overall Length
72.4 in
Details
Item
Work Table Set
Color
Charcoal Grey
Assembled/Unassembled
Unassembled
Load Capacity
Table: 300 lb; Cabinets: 165 lb
Finish
Electrostatic Powder Paint
Caster Type
Swivel
Number of Drawers
1
Caster Material
Stainless Steel
Mobile/Stationary
Mobile
Shelving Type
Adjustable
Workbench/Table Frame Material
Steel
Handle Type
Recessed
Gauge
25 ga
Number of Doors
4
Lockable
Yes
Cabinet Door Type
Pivot Door Hinge
Workbench/Table Surface Material
MDP
Number of Shelves
4
Description
Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Cabinet Measures:30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. Table Measures:72.4 in. Length, 37.6 in. Height, 20.5 in. Depth. * Includes 2 Mobile Garage Cabinets and 1 Worktable with Tuck-In Features. * Features Unique Door Lock and Key. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Handle Features * Table Made of MDP Table Top with Melamine Finish and a Steel Frame and Base for Durability. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.