Zoro Homepage

3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0

  • Mfr # 17GMC-CH

  • Zoro # G604987032


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal Grey
Width
20.5 in
Overall Height
37.6 in
Assembled/Unassembled
Unassembled
Load Capacity
Table: 300 lb; Cabinets: 165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17GMC-CH
Zoro #
G604987032
UPC #
810077085707
Country of Origin
Brazil

Dimensions

Width
20.5 in
Overall Height
37.6 in
Overall Length
72.4 in

Details

Item
Work Table Set
Color
Charcoal Grey
Assembled/Unassembled
Unassembled
Load Capacity
Table: 300 lb; Cabinets: 165 lb
Finish
Electrostatic Powder Paint
Caster Type
Swivel
Number of Drawers
2
Mobile/Stationary
Mobile
Caster Material
Stainless Steel
Number of Shelves
4
Number of Doors
4
Lockable
Yes
Shelving Type
Adjustable
Gauge
25 ga
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
MDP
Handle Type
Recessed
Cabinet Door Type
Pivot Door Hinge

Description

Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Cabinet Measures:30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. Table Measures:72.4 in. Length, 37.6 in. Height, 20.5 in. Depth. * Includes 2 Mobile Garage Cabinets with 1 Full Extension Drawer, and 2 Doors with 1 Adjustable Shelf, and 1 Worktable. * Features Unique Door Lock and Key. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Handle Features * Table Made of MDP Table Top with Melamine Finish and a Steel Frame and Base for Durability. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.