
3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0
Mfr # 17GMC-WH
Zoro # G404987041
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17GMC-WH
Zoro #
G404987041
UPC #
810077085691
Country of Origin
Brazil
Details
Color
White
Description
Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet for Garage Use. * Upon Assembly, Cabinet Measures:30.3 in. Length, 31.5 in. Height, 18.2 in. Depth. Table Measures:72.4 in. Length, 37.6 in. Height, 20.5 in. Depth. * Includes 2 Mobile Garage Cabinets with 1 Full Extension Drawer, and 2 Doors with 1 Adjustable Shelf, and 1 Worktable. * Features Unique Door Lock and Key. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Handle Features * Table Made of MDP Table Top with Melamine Finish and a Steel Frame and Base for Durability. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.