Zoro Homepage

3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 6.0

  • Mfr # 19GMC-WH

  • Zoro # G404987034


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19GMC-WH
Zoro #
G404987034
UPC #
810077085738
Country of Origin
Brazil

Details

Color
White

Description

Mobile Diamond Shape Texture Steel 31.5" Storage Cabinet Chests for Garage Use. * Upon Assembly, Cabinet Measures:30.3 in. Length, 32.1 in. Height, 18.2 in. Depth. Table Measures:72.4 in. Length, 37.6 in. Height, 20.5 in. Depth. * Includes 2 Garage Chests with 3 Full Extension Drawers and 1 Worktable. * Stainless Steel Swivel Casters for Easy Mobility. Includes a Metal Latch to Lock Wheels. * Recessed Handle Features * Table Made of MDP Table Top with Melamine Finish and a Steel Frame and Base for Durability. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.