3-Piece Modern Sylvia Tweed Sofa, Accent Pillows and 2 Accent Chairs in Angora

  • Mfr # 3-SFAC1770-AN

  • Zoro # G113675871


product price:  $3,064.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
High Density Foam
Style
Modern Glam
Seat Width
78 in
Frame Material
Pine Wood
Seat Depth
27.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-SFAC1770-AN
Zoro #
G113675871
UPC #
810165552074
Country of Origin
China

Dimensions

Seat Width
78 in
Seat Depth
27.2 in
Seat Height
17.5 in

Details

Material
High Density Foam
Style
Modern Glam
Frame Material
Pine Wood
Color
Angora
Weight Capacity
Accent Chair 350 lbs, Sofa 600 lbs
Fabric Material
Tweed
Number of Pieces
3

Description

Introducing the Sylvia Collection, where soft curves and graceful silhouettes create a romantic ambiance in your living space. This accent chair and sofa embraces you with its gentle, enveloping arms and plush, cloud-like cushions, inviting moments of relaxation and intimate conversations. Draped in luxurious tweed, the Sylvia Collection evokes a sense of timeless elegance, perfect for those who appreciate the art of refined comfort. Whether sharing quiet moments or making memories, this collection is the perfect blend of style and romance, turning any room into a serene haven of tranquility.


  • Modern Glam Sofa and Accent Chairs for Living Room Usage. Set of 3.
  • Accent Chair Dimensions Measure: 40.5 in. Length, 29.5 in. Height, 37.5 in. Depth. Sofa Dimensions Measure: 103.5 in. Length, 29.5 in. Height, 49 in. Depth.
  • Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • Upholstered in Luxurious Tweed with High Density Foam Padding. Tight Seat and Back Feature Polyfiber Wrapped Around a High-Density Polyurethane Foam Core.
  • Sofa Includes 2 Square Accent Pillows.
  • Unique Cut-out Leg Design.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.