
3-Piece Verandah 112 in. XL Sofa, and 2 Accent Chairs in Beige
Mfr # 3-SFAC1669-BE
Zoro # G212466950
product price: $2,642.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Pine Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-SFAC1669-BE
Zoro #
G212466950
UPC #
810165551169
Country of Origin
China
Details
Color
Beige
Material
Pine Wood
Shape
Rectangle
Description
Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, Sofa, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.
- •Mid-Century Modern Sofa and Accent Chairs Perfect for Living Room Use. Set of 3.
- •Sofa Dimensions Measure: XL 112.2 in. Length, 29.5 in. Height, 44.5 in. Depth. Accent Chair Dimensions Measure: 31.1 in. Length, 29.9 in. Height, 35.4 in. Depth.
- •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Curved Back Design with Unique Upholstered Wrap Around Legs.
- •Includes Accent Pillows.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.