3-Piece Verandah 90.6 in. Sofa, 112 in. XL Sofa, and Accent Chair in Beige
- Mfr # 3-SFLSAC17-BE
- Zoro # G512466971
product price:
$
3,937.99
/ea
Key Features
Shape
Rectangle
Material
Pine Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-SFLSAC17-BE
- Zoro #
- G512466971
- UPC #
- 810165551107
- Country of Origin
- China
Details
- Shape
- Rectangle
- Material
- Pine Wood
- Color
- Beige
Description
Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, Sofa, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.
- •Mid-Century Modern Sofa, Sofa, and Accent Chair Perfect for Living Room Use. Set of 3.
- •XL Sofa Dimensions Measure: 112.2 in. Length, 29.5 in. Height, 44.5 in. Depth. Sofa Dimensions Measure: 90.6 in. Length, 29.5 in. Height, 44.5 in. Depth. Accent Chair Dimensions Measure: 31.1 in. Length, 29.9 in. Height, 35.4 in. Depth.
- •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Curved Back Design with Unique Upholstered Wrap Around Legs.
- •Includes Accent Pillows.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.