3-Piece Verandah 90.6 in. Sofa, and 2 Accent Chairs in Beige

  • Mfr # 3-LSAC1769-BE

  • Zoro # G012466952


product price:  $2,719.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Pine Wood
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-LSAC1769-BE
Zoro #
G012466952
UPC #
810165551183
Country of Origin
China

Details

Material
Pine Wood
Color
Beige
Shape
Rectangle

Description

Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, Sofa, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.


  • •Mid-Century Modern Sofa and Accent Chairs Perfect for Living Room Use. Set of 3.
  • •Sofa Dimensions Measure: 90.6 in. Length, 29.5 in. Height, 44.5 in. Depth. Accent Chair Dimensions Measure: 31.1 in. Length, 29.9 in. Height, 35.4 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Curved Back Design with Unique Upholstered Wrap Around Legs.
  • •Includes Accent Pillows.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.