6-Piece Beever Dining Chair and Arm Chair in Taupe

  • Mfr # 6-DC103-TP

  • Zoro # G216168324


product price:  $1,511.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Rubberwood
Depth (In.)
26.4
Height (In.)
39
Capacity
Dining Chair - 300 lb, Dining Armchair - 300 lb
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-DC103-TP
Zoro #
G216168324
UPC #
810165557277
Country of Origin
Viet Nam

Dimensions

Depth (In.)
26.4
Height (In.)
39
Length
24 in

Details

Item
Dining Chair and Arm Chair - Set of 6
Material
Rubberwood
Color
Taupe
Capacity
Dining Chair - 300 lb, Dining Armchair - 300 lb
Assembly Required
Yes

Description

Simple sophistication meets everyday comfort in this versatile dining chair. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat promises style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your dining room.


  • 6-Piece Modern Dining Chair and Armchair for Dining Room and Task Use.
  • Upon assembly, Dining Chair Dimensions Measure: 22 in. Length, 39 in. Height, 25.6 in. Depth. Dining Armchair Dimensions Measure: 24 in. Length, 39 in. Height, 26.4 in. Depth.
  • Upholstered in Luxurious Chenille with Foam Padding.
  • Classic Upholstered Seat Design with Maximum Comfort and Functionality.
  • Rubberwood Frame with Dark Walnut Finish.
  • Gently Sloped Backrest Provides Ergonomic Support.
  • Plush, Foam-Filled Seat for Lasting Comfort.
  • Minimal Home Assembly Required. All Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.