Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Piece Tremont Dining Chair in Taupe

  • Mfr # 6-DC104-TP

  • Zoro # G516126475


product price: $1,589.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Metal
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-DC104-TP
Zoro #
G516126475
UPC #
810165553729
Country of Origin
China

Details

Material
Metal
Finish
Matte
Color
Taupe

Description

Embrace the art of fine dining with these elegantly crafted chairs, where comfort meets sophistication. Their gracefully contoured silhouette and rich upholstery invite you to linger, transforming meals into cherished moments. With their timeless appeal and modern charm, these chairs are more than furniture-they're the perfect companions for unforgettable conversations and shared laughter.


  • Modern 6-Piece Dining Set for Dining Room Use.
  • Upon assembly, Dining Arm Chair Dimensions Measure: 22.8 in. Length, 33.9 in. Height, 24.4 in. Depth. Dining Chair Dimensions Measure: 21.7 in. Length, 33.9 in. Height, 23.6 in. Depth.
  • Includes 2 Arm Chairs and 4 Side Chairs.
  • Fully Welded Sleek Black Steel Frame and Legs For Fashion and Durability.
  • Upholstered in Luxurious Leatherette with Fine Stitching .
  • Features High Density Foam Filled For Comfort and Durability.
  • Weight Capacity: 275 Lbs. Each. Seat Height: 18.9 in.
  • Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.