7-Piece Rockaway 70.86 Dining Set with 6 Carrington Chairs in Natural and Midnight Blue
- Mfr # 6-DT02DC089AR-NABL
- Zoro # G812491123
product price:Â
$
2,649.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Length
196.26 in
Finish
Matte
Material
American Solid Ash Wood, Birch Wood
Seat Material
High Density Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-DT02DC089AR-NABL
- Zoro #
- G812491123
- UPC #
- 810165551626
- Country of Origin
- China
- Shape
- Rectangle
- Finish
- Matte
- Color
- Natural and Midnight Blue
- Material
- American Solid Ash Wood, Birch Wood
- Seat Material
- High Density Foam
Dimensions
- Length
- 196.26 in
- Depth
- 31.49 in
- Chair Back Height
- 14.2 in
- Seat Height
- 18.9 in
Description
Elevate your dining experience with this industry-chic round wood dining table, a fusion of rugged aesthetics and refined functionality. Crafted for convivial gatherings, its expansive surface accommodates up to 4 chairs with ease, while the raw, textured allure of the wood grain adds a touch of urban sophistication. This table beckons as a centerpiece for communal moments, where the fusion of industrial design and timeless elegance sets the stage for unforgettable meals and shared stories. Mix and match with Manhattan Comfort Dining Chairs!
- Modern - Industry Chic 7-Piece Full Dining Set for Dining Room Use.
- Upon Assembly, Table Dimensions Measure: 70.86 in. Length, 29.52 in. Height, 31.49 in. Depth. Dining Armchair Dimensions Measure: 20.9 in. Length, 33.1 in. Height, 22.4 in. Depth.
- Includes 1 Dining Table and 6 Dining Armchairs.
- Solid Ash Wood Table with Wood Stain Finish Highlighting the Natural Wood Grain Beauty.
- Chairs Upholstered in Luxurious Velvet with High Density Foam Padding.
- Seat Height Measures: 18.9 in.
- Features a Unique Lifted Beveled Table Top.
- Table Home Assembly Required. All Hardware Included. Chairs Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.