
8-Piece Beever Dining Chair and Arm Chair in Cream
Mfr # 8-DC103-CR
Zoro # G316168323
product price:Â $2,011.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Height (In.)
39 in
Capacity
Dining Chair - 300 lb, Dining Armchair - 300 lb
Material
Rubberwood
Depth (In.)
26.4 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-DC103-CR
Zoro #
G316168323
UPC #
810165556966
Country of Origin
Viet Nam
Dimensions
Height (In.)
39 in
Depth (In.)
26.4 in
Length
24 in
Details
Color
Cream
Capacity
Dining Chair - 300 lb, Dining Armchair - 300 lb
Material
Rubberwood
Item
Dining Chair and Arm Chair - Set of 8
Assembly Required
Yes
Description
Simple sophistication meets everyday comfort in this versatile dining chair. Wrapped in plush chenille upholstery, its gently curved silhouette and tapered rubberwood legs evoke understated elegance with a modern edge. Whether you're sipping your morning coffee or hosting evening cocktails, the supportive foam seat promises style and stability. Finished in a rich dark walnut, this stool adds warmth and refinement to any space-bringing a polished presence to your dining room.
- 8-Piece Modern Dining Chair and Armchair for Dining Room and Task Use.
- Upon assembly, Dining Chair Dimensions Measure: 22 in. Length, 39 in. Height, 25.6 in. Depth. Dining Armchair Dimensions Measure: 24 in. Length, 39 in. Height, 26.4 in. Depth.
- Upholstered in Luxurious Chenille with Foam Padding.
- Classic Upholstered Seat Design with Maximum Comfort and Functionality.
- Rubberwood Frame with Dark Walnut Finish.
- Gently Sloped Backrest Provides Ergonomic Support.
- Plush, Foam-Filled Seat for Lasting Comfort.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.