
8-Piece Hillman Dining Chair and Arm Chair in Light Grey
Mfr # 8-DC087AR2-LG
Zoro # G516126543
product price:Â $2,744.99
/eaKey Features
Finish
Semi Gloss, Matte
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-DC087AR2-LG
Zoro #
G516126543
UPC #
810165554917
Country of Origin
China
Details
Color
Light Gray
Finish
Semi Gloss, Matte
Material
Beech Wood
Description
Manhattan Comfort Hillman Dining Chair is all about love. With the front leatherette material and fine velvet backing, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- 8-Piece Modern Dining Chair and Armchair for Dining Room and Task Use.
- Dining Chair Dimensions Measure: 20.47 in. Length, 36.41 in. Height, 25 in. Depth. Dining Armchair Dimensions Measure: 23.03 in. Length, 36.41 in. Height, 24.21 in. Depth.
- Solid Beech Wood Frame Stained in Black.
- Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
- Weight Capacity: 330 Lbs. Each.
- Seat Height: 19.68 in.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.