
90 Degrees Open Style with Soft Close Door Mobile Garage Cabinet, 17.72 in W, 34.41 in H
Mfr # 2-252BMC84
Zoro # G806287329
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Width of Cabinet
17.72 in
Height of Cabinet
34.41 in
Number of Shelves
4
Color
Matte Black and Yellow
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-252BMC84
Zoro #
G806287329
UPC #
810077089019
Country of Origin
Brazil
Dimensions
Width of Cabinet
17.72 in
Height of Cabinet
34.41 in
Overall Length
56.7 in
Leg Height
2.52 in
Details
Number of Shelves
4
Color
Matte Black and Yellow
Material
MDP
Mobile/Stationary
Mobile
Number of Doors
4
Door Type
90 Degrees Open Style with Soft Close
Item
Mobile Garage Cabinet
Load Capacity
76 lb
Cabinet Style
Modern
Handle Type
Pull Handle
Assembled/Unassembled
Unassembled
Finish
Gloss
Number of Drawers
2
Drawer Slides
0.75 Glide
Caster Material
Metal
Description
2 Piece Modern Mobile Garage Storage Cabinet for Home Improvements. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 28.35 in. Length, 34.41 in. Height, 17.72 in. Depth. * Features Durable Soft Close Doors. * Includes 1 Drawer and 2 Shelving Spaces within the Cabinet. * Grey Simplistic Pull Handles. * Metal Caster with Front Lock Features for Easy Mobility and Stability. * Space Saving Design - Fits Under the Manhattan Comfort Eiffel Garage Work Table. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.