
90 Degrees Open Style with Soft Close Door Mobile Garage Storage Cabinet, 17.72 in W, 34.41 in H
Mfr # 252BMC84
Zoro # G406287279
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Width of Cabinet
17.72 in
Height of Cabinet
34.41 in
Number of Shelves
2
Color
Matte Black and Yellow
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
252BMC84
Zoro #
G406287279
UPC #
810077088098
Country of Origin
Brazil
Dimensions
Width of Cabinet
17.72 in
Height of Cabinet
34.41 in
Overall Length
28.35 in
Leg Height
2.52 in
Details
Number of Shelves
2
Color
Matte Black and Yellow
Material
MDP
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
90 Degrees Open Style with Soft Close
Item
Mobile Garage Storage Cabinet
Number of Drawers
1
Load Capacity
Top: 20 lb; Drawer: 15 lb; Top Shelf: 15 lb; Bottom Shelf: 26 lb
Assembled/Unassembled
Unassembled
Cabinet Style
Modern
Finish
Gloss
Caster Material
Metal
Drawer Slides
0.75 Glide
Handle Type
Pull Handle
Description
Modern Mobile Garage Storage Cabinet for Home Improvements. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 28.35 in. Length, 34.41 in. Height, 17.72 in. Depth. * Features Durable Soft Close Doors. * Includes 1 Drawer and 2 Shelving Spaces within the Cabinet. * Grey Simplistic Pull Handles. * Metal Caster with Front Lock Features for Easy Mobility and Stability. * Space Saving Design - Fits Under the Manhattan Comfort Eiffel Garage Work Table. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.