Abbey Dcor Glass Cabinet in Maple and Off White- Set of 2
Mfr # 2-BC002-OW
Zoro # G215232712
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Finish
Matte
Material
Medium Density Particleboard
Color
Maple and Off White
Feet Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-BC002-OW
Zoro #
G215232712
UPC #
810165552951
Country of Origin
China
Details
Shape
Rectangle
Finish
Matte
Material
Medium Density Particleboard
Color
Maple and Off White
Feet Material
Metal
Style
Modern
Description
Transform your home with the elegant Abbey Collection, featuring a sleek sideboard, versatile bookcase, and stylish accent cabinet. With clean lines, subtle textures, and elevated legs, each piece combines timeless design with everyday functionality. Perfect for showcasing treasures or keeping essentials organized, this collection brings effortless charm and sophistication to any space.
- • Modern Décor Cabinet for Home Office, Living Room, Dining Room and Extra Storage Use. Set of 2
- • Upon Assembly, Each Cabinet Dimensions Measure: 31.5 in. Length, 52.8 in. Height, 15.7 in. Depth.
- • Includes 2 Ribbed Tempered Glass Soft Close Doors with 4 Adjustable Shelf Spaces.
- • Smooth Wooden Rounded Edges Add a Modern Charm and Enhance Safety.
- • Sleek, Handle-Free Doors for a Clean, Uncluttered Look.
- • Tray Top Design Adding Functionality and Sophistication to this Product.
- • Elevated Frame with Slim Legs For Easy Cleaning Underneath and an Airy, Modern Touch.
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.