
Abigail Single Ottoman Bench in Green
Mfr # OT004-GR
Zoro # G511504834
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Depth
20.47 in
Length
20.47 in
Material
Solid Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT004-GR
Zoro #
G511504834
UPC #
810125805059
Country of Origin
China
Dimensions
Depth
20.47 in
Length
20.47 in
Details
Color
Green
Material
Solid Wood
Item
Bench
Shape
Rectangle
Description
This mid-century modern ottoman, draped in sumptuous velvet, beckons with an allure that transcends time. Its X-crossed base, a dance of elegant geometry, supports not just the plush seat but also the promise of moments shared in luxurious comfort, making it a captivating centerpiece for intimate conversations and stolen glances.
- •Mid-Century Modern Ottoman Perfect for Living Room and Bedroom Use.
- •Dimension Measures: 20.47 in. Length, 19.48 in. Height, 20.47 in. Depth
- •Solid Wood Frame for Durability and Functionality.
- •Upholstered in Luxurious Velvet.
- •Stylish X-Crossed Legs.
- •Leg Height Measures: 16.33 in.
- •High Quality Piped Cushion with Plush Foam Padding for Comfort and Style.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.