
Actual 16 Piece Dinner Set, Service for 4 in Yellow and Blue
Mfr # AM19-1922
Zoro # G3864109
product price: $46.89
/eaKey Features
Overall Height
3.54
Color
Yellow and Blue
Overall Width
10.23
Overall Length
10.23
Material
Earthenware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM19-1922
Zoro #
G3864109
UPC #
810042670020
Country of Origin
Brazil
Dimensions
Overall Height
3.54
Overall Width
10.23
Overall Length
10.23
Bowl Dimensions
5.51 Width, 5.51 Depth, 3.03 Height
Mug Dimensions:
3.34 Width, 3.34 Depth, 3.54 Height
Dinner Plate Dimensions
10.23 Width, 10.23 Depth, 1.29 Height
Salad Plate Dimensions
7.48 Width, 7.48 Depth, 0.984 Height
Details
Color
Yellow and Blue
Material
Earthenware
Bowl Fill Capacity (ounces)
20.29
Bowl Weight (pounds)
1.05
Mug Fill Capacity (ounce)
12.17
Weight
16.96
Dinner Plate Weight (pounds)
1.55
Salad Plate Weight (pounds)
0.79
Includes
4 Large Dinner Plates, 4 Salad Plates, 4 Soup Bowls and 4 Mugs.
Mug Weight (pounds)
0.85
Description
The Actual Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 16-piece Earthenware set that contains four Dinner Plates, four dessert plates, four Bowls, and four Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Colb, Tie Dye, and Sintra.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.