This item is Discontinued.

Manhattan Comfort Actual Set of 12 Mugs - 12.17 oz. in Blue 2-AM93-0894

Actual Set of 12 Mugs - 12.17 oz. in Blue (Discontinued)

  • Mfr # 2-AM93-0894
  • Zoro # G3864617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AM93-0894
Zoro #
G3864617
UPC #
810042670303
Country of Origin
Brazil

Dimensions

Height
3.54
Overall Width
3.34
Overall Length
3.34
Depth
3.34
Length
3.34
Overall Height
3.54

Details

Color
Blue
Material
Earthenware
Mug Fill Capacity (ounce)
12.17
Mug Weight (pounds)
0.85
Includes
12 Round Mugs.
Weight
10.2

Description

The Actual Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12- 12.17 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Colb, Tie Dye, and Sintra.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.