
Alondra End Table in Black
Mfr # ET007
Zoro # G212318853
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Black
Finish
Gloss
Weight Capacity
60 lbs
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET007
Zoro #
G212318853
UPC #
810125808999
Country of Origin
China
Details
Leg Color
Black
Finish
Gloss
Weight Capacity
60 lbs
Material
Stainless Steel
Description
Experience the epitome of modern elegance with the Alondra Collection. Its sleek black stainless steel base and lustrous sintered stone tops effortlessly elevate any space, while the ingenious design allows the end table to slide above the coffee table for a captivating layered effect. Whether acquired together or separately, the Alondra Collection offers a timeless fusion of style and versatility, transforming your living space into a realm of contemporary sophistication.
- •Modern End Table for Living Room Use.
- •Upon Assembly, Dimensions Measure: 19.68 in. Length, 20.07 in. Height, 19.68 in. Depth.
- •Beautiful Sintered Stone Table Top.
- •Features Modern Black Stainless Steel Base.
- •Tabletop Diameter Measures 19.68 inches.
- •Classy Sleek Design to Enhance your Living Environment.
- •Mix and Match with Manhattan Comfort Coffee Tables.
- •Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.