Zoro Homepage

Amelia 31.5in Accent Cabinet in Green

  • Mfr # AF008-GR

  • Zoro # G116126349


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF008-GR
Zoro #
G116126349
UPC #
810165551886
Country of Origin
China

Details

Color
Green
Finish
Matte
Frame Material
Steel

Description

Effortlessly blending modern charm with timeless sophistication, this collection turns storage into a stylish statement. Its sleek design, mesh doors, and versatile palette elevate any space with understated romance. Perfect for showcasing treasures or keeping essentials neatly tucked away, it redefines minimalism with a touch of grace. Transform your home into a sanctuary of beauty and function.


  • Modern Metal Accent Cabinet Perfect for Storage and Organization.
  • Upon assembly, Accent Cabinet Dimensions Measure: 31.5 in. Length, 40 in. Height, 15.7 in. Depth.
  • 2 Metal Mesh Standard Doors with Long Rounded Metal Handles.
  • Includes 2 Adjustable Shelves.
  • Clean Lines and a Minimalist Silhouette, Perfect for Contemporary and Transitional Spaces.
  • Metal Legs with Adjustable Floor Protectors for Custom Fitted Stability.
  • Crafted with High Quality Steel to Ensure Long Lasting Use.
  • Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.