Zoro Homepage

Amsterdam 35.43" Sideboard with 4 Shelves in White

  • Mfr # 147AMC205

  • Zoro # G6852905


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Length
35.43 in
Overall Height
25.59 in
Width
13 in
UPC
810025590420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147AMC205
Zoro #
G6852905
UPC #
810025590420
Country of Origin
Brazil

Dimensions

Overall Length
35.43 in
Overall Height
25.59 in
Width
13 in
Recommended TV Size
32 in

Details

Shape
Rectangle
Item
Amsterdam 35.43" Sideboard with 4 Shelve
UPC
810025590420
Color
White
Material
Hard Plastic Legs
Finish
Matte
Assembly
Unassembled
Number of Shelves
4
Number of Doors
2
Collection
Amsterdam
Style
Modern
Shelf Type
Fixed
Door Type
90 Degrees Open Style

Description

Amsterdam 35.43 In. Sideboard with 4 Shelve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.