Anderson Coffee Table and End Table 1.0 in Grey - Set of 2

  • Mfr # 2-AT02-GY

  • Zoro # G411326550


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
28.15 in
Tabletop Material
Stainless Steel
Depth
28.15 in
Weight
32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AT02-GY
Zoro #
G411326550
UPC #
810125806681
Country of Origin
China

Dimensions

Length
28.15 in
Depth
28.15 in

Details

Item
Coffee Table and End Table 1.0 Set of 2
Shape
Round
Tabletop Material
Stainless Steel
Tabletop Color
Grey
Weight
32 lb

Description

Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.