Anderson Coffee Table, End Table 1.0, and End Table 2.0 in Green - Set of 3

  • Mfr # 3-AT01-GR

  • Zoro # G111326485


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
28.15 in
Tabletop Material
Stainless Steel
Weight
32 lb
Depth
28.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-AT01-GR
Zoro #
G111326485
UPC #
810125806803
Country of Origin
China

Dimensions

Length
28.15 in
Depth
28.15 in

Details

Item
Coffee Table, End Table 1.0, and End Table 2.0 Set of 3
Shape
Round
Tabletop Material
Stainless Steel
Tabletop Color
Green
Weight
32 lb

Description

Introducing our striking Modern Anderson Coffee Table and End Table set, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our other Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.


  • •Modern Coffee Table and End Table Set of 3 for Living Room Use.
  • •Coffee Table Dimension Measures: 28.15 in Length 14.17 in Height 28.15 in Depth; End Table 1 Dimension Measures: 18.43 in Length 17.72 in Height 18.43 in Depth; End Table 2 Dimension Measures: 15.75 in Length 21.61 in Height 15.75 in Depth
  • •Coffee Table and End Table Feature Beautiful Ceramic Marble Table Top.
  • •Second End Table Features Beautiful Round Gold Steel Table Top.
  • •Features Modern Round Gold Base.
  • •Coffee Tabletop Diameter Measures 28.15 inches. End Tabletop 1.0 Diameter Measures 15.75 inches. End Tabletop 2.0 Diameter Measures 18.43 inches.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.