Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anderson Coffee Table in Grey

  • Mfr # CT012-GY

  • Zoro # G811326556


product price: $205.19
/ea
Free Shipping & Returns

Key Features

Shape
Round
Length
28.15 in
Tabletop Material
Stainless Steel
Depth
28.15 in
Weight
32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT012-GY
Zoro #
G811326556
UPC #
810125804847
Country of Origin
China

Dimensions

Length
28.15 in
Depth
28.15 in

Details

Item
Coffee Table
Shape
Round
Tabletop Material
Stainless Steel
Tabletop Color
Grey
Weight
32 lb

Description

Introducing our striking Modern Anderson Coffee Table, a versatile addition to your living and dining spaces. Crafted with artistic flair, it features unique leatherette pleating and beautiful gold metal finishes that adds a touch of stunning design to your home decor. Built with a high-quality steel frame and feet, this table effortlessly combines style and durability. Pair it with our Manhattan Comfort End Tables to create a cohesive and stylish look, making your living and dining areas stand out.


  • •Modern End Table for Living Room Use.
  • •Dimension Measures: 28.15 in Length 14.17 in Height 28.15 in Depth
  • •Beautiful Ceramic Marble Table Top.
  • •Unique Pleated Leatherette Details Bringing Modern Design to Your Home.
  • •Features Modern Round Gold Base.
  • •Tabletop Diameter Measures 28.15 inches.
  • •Mix and Match with Manhattan Comfort End Tables.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.